Shop All Flashings
Master Flash
Pipe Boot, 1-3/4" to 3" Pipes, Gy
Mfr # RD201NG
Zoro # G5156343
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Base/Cap Material Aluminum / EPDM
- Base Material Aluminum
- For Maximum Pipe Size 3 in
- Cap/Collar Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Flash
- MFR # RD201NG
- Zoro # G5156343
- Country of Origin Mexico
- Category Flashings
Dimensions
For Maximum Pipe Size | 3 in |
For Minimum Pipe Size | 1 3/4 in |
Minimum Pipe Size Range | 0 to 5 in |
Base Dimensions | 6 1/4 in Round |
Pipe Size | 1 3/4 in to 3 in |
Base Diameter | 6 1/4 in |
Inside Diameter | 1 1/4 in |
Description
Roof Vent Pipe Boot, Base Shape Round, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 26 Degrees , 39 Degrees , For Number of Pipes 1, For Maximum Pipe Size 3 in, For Minimum Pipe Size 1 3/4 in, Base Height Not Applicable, Base Width Not Applicable, Base Diameter 6 1/4 in, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Universal Master Flash, UV Protected Yes, For Roof Type Pitched, Standards UPC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 4 WAY DIFFUSER 12 in Square 4-Way Adjustable Ceiling Diffuser, White (SDIG77512)
- U.S. MOTORS US Motors 8200, Belted Fan & Blower, 1/2 HP, 1-Phase, 1725 RPM Motor (8200)
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 8 (GR6BM814201)
- MACROMATIC Control Relay, Dual Pump Up, 120V (LCP2C100)
- MASTER FLASH Pipe Boot, 6" to 11" Pipes, Bk (RD701BA)
- MASTER FLASH Pipe Boot, 1/4" to 2-3/4" Pipes, Bk (SQ101BA)
- MASTER FLASH Pipe Boot, 1/4" to 3" Pipes, Bk (RS051BA)
- MASTER FLASH Pipe Boot, 2-3/4" to 7" Pipes, Bk (SQ401BA)
- MASTER FLASH Pipe Boot, 9-1/2" to 20-1/2" Pipes (SQ901GA)
- MASTER FLASH Pipe Boot, 0" to 3/4" Pipes, Bk (RD051BA)
- MASTER FLASH Pipe Boot, 7/8" to 4" Pipes (SQ201GA)
- Master Flash Flashings