Shop All Flashings
Master Flash
Pipe Boot, 1-3/4" to 3" Pipes, Bk
Mfr # RD201BA
Zoro # G5156291
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Base Shape Round
- Minimum Pipe Size Range 0 to 5 in
- For Minimum Pipe Size 1 3/4 in
- For Number of Pipes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Flash
- MFR # RD201BA
- Zoro # G5156291
- Country of Origin Mexico
- Category Flashings
Dimensions
Minimum Pipe Size Range | 0 to 5 in |
For Minimum Pipe Size | 1 3/4 in |
Pipe Size | 1 3/4 in to 3 in |
Inside Diameter | 1 1/4 in |
For Maximum Pipe Size | 3 in |
Base Dimensions | 6 1/4 in Round |
Base Diameter | 6 1/4 in |
Description
Roof Vent Pipe Boot, Base Shape Round, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 26 Degrees , 39 Degrees , For Number of Pipes 1, For Maximum Pipe Size 3 in, For Minimum Pipe Size 1 3/4 in, Base Height Not Applicable, Base Width Not Applicable, Base Diameter 6 1/4 in, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Universal Master Flash, UV Protected Yes, For Roof Type Pitched, Standards UPC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY Reducer Coupling, 6 in x 4 in Duct Dia, Type I PVC, 8-3/4" L (PVCR06X04)
- XPOWER Mini Air Scrubber PF13 13" x 13" Pleated Media Filter (PF13)
- INTERNATIONAL ENVIRONMENTAL Actuator, Hi Temp, 2 Position, 277V, N/C (71159923)
- HONEYWELL Ms4110A1200 120V 2-Position (MS4110A120)
- MASTER FLASH Pipe Boot, 3" to 8" Pipes, Bk (RS101BA)
- MASTER FLASH Pipe Boot, 7/8" to 4" Pipes, Bk (SQ201BA)
- MASTER FLASH Pipe Boot, 1/4" to 5" Pipes, Gy (RD301NG)
- MASTER FLASH Pipe Boot, 5" to 9" Pipes, Bk (RD601BA)
- MASTER FLASH Pipe Boot, 9-1/2" to 20-1/2" Pipes (SQ901GA)
- MASTER FLASH Pipe Boot, 1/4" to 3" Pipes, Bk (RS051BA)
- B & K AIR FILTER 20X25X4 2PK (NADP03-2PK-2)
- Master Flash Flashings