Shop All Flashings
Master Flash
Pipe Boot, 0" to 3/4" Pipes, Gy
Mfr # RD051NG
Zoro # G5155777
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Seal Material Silicone
- Minimum Pipe Size Range 0 to 5 in
- Cap/Collar Material EPDM
- Base Dimensions 4 in Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Flash
- MFR # RD051NG
- Zoro # G5155777
- Country of Origin Mexico
- Category Flashings
Dimensions
Minimum Pipe Size Range | 0 to 5 in |
Base Dimensions | 4 in Round |
Base Diameter | 4 in |
For Minimum Pipe Size | 1/8 in |
For Maximum Pipe Size | 1 in |
Pipe Size | 1/8 in to 1 in |
Details
Item | Roof Vent Pipe Boot |
Application | Pipe Vents |
Seal Material | Silicone |
Cap/Collar Material | EPDM |
Product Type | Universal Master Flash |
For Roof Type | Pitched |
For Number of Pipes | 1 |
Standards | UPC |
Base/Cap Material | Aluminum / EPDM |
Base Material | Aluminum |
Maximum Ambient Temperature | 275 Degrees F |
Base Shape | Round |
For Roof Angle | 45 Degrees |
Top Opening | Closed |
UV Protected | Yes |
Minimum Temperature | -67 Degrees F |
Material Thickness | 0.3 in |
Material - Base | Aluminum |
Description
Roof Vent Pipe Boot, Base Shape Round, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 1 in, For Minimum Pipe Size 1/8 in, Base Height Not Applicable, Base Width Not Applicable, Base Diameter 4 in, Seal Material Silicone, Top Opening Closed, Application Pipe Vents, Product Type Universal Master Flash, UV Protected Yes, For Roof Type Pitched, Standards UPC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-GLO Replacement Filter Oil Assembly For Dyna-Glo Kerosene Heater (3740-0034-00)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, Energy Star® Certified (XB80L1)
- AIR KING Air King RF35S Grease Filter, Aluminum, For DS, AV, AR, AX Series Range Hoods (RF-35S)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (6B619)
- MASTER FLASH Pipe Boot, 6-3/4" to 13-1/2" Pipes, Bk (SQ801BA)
- MASTER FLASH Pipe Boot, 4" to 8-1/4" Pipes, Bk (SQ501BA)
- MASTER FLASH Pipe Boot, 7/8" to 4" Pipes, Bk (SQ201BA)
- MASTER FLASH Pipe Boot, 7/8" to 4" Pipes (SQ201GA)
- MASTER FLASH Pipe Boot, 1/4" to 2-3/4" Pipes, Bk (SQ101BA)
- MASTER FLASH Pipe Boot, 3/8" to 5" Square Pipes (MFSQ101BA)
- DENDESIGNS 4 x 4 in. x 50 ft. Silver Aluminum Roll Flashing (DE2513410)
- Master Flash Flashings