Shop All Flashings
Master Flash
Air Vent Flashing, Closed, Cut to Size, Bk
Mfr # RVA101BA-MF
Zoro # G5156002
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Includes Stainless Steel Gripper
- Top Opening Closed
- UV Protected Yes
- Base Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Flash
- MFR # RVA101BA-MF
- Zoro # G5156002
- Country of Origin Mexico
- Category Flashings
Dimensions
Base Size (Rectangular) | 15 in L x 15 in W |
Pipe Size | 11 3/4 in to 11 3/4 in |
Minimum Pipe Size Range | More than 10 in |
Base Dimensions | 15 in L x 15 in W |
Base Height | 15 in |
For Maximum Pipe Size | 11 3/4 in |
For Minimum Pipe Size | 11 3/4 in |
Base Width | 15 in |
Description
Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 0 Degrees , For Number of Pipes 1, For Maximum Pipe Size 11 3/4 in, For Minimum Pipe Size 11 3/4 in, Base Height 15 in, Base Width 15 in, Base Diameter Not Applicable, Top Opening Closed, Application Pipe Vents, Product Type Multi-Flash Master Flash, UV Protected Yes, For Roof Type Pitched, Standards UPC, Maximum Ambient Temperature 275 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 25 ft. L, Urethane (0338-0200-0001)
- AIRCARE Portable Humidifier, 5.4 gal, 3,700 sq. ft., Console (H12 300HB)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19BAF-1C)
- JENNY PRODUCTS $SHUTTER AUTOMATIC 12" (JEA12)
- MASTER FLASH Pipe Boot, 0" to 3/4" Pipes, Bk (RD051BA)
- MASTER FLASH Pipe Boot, 3/8" to 5" Square Pipes (MFSQ101BA)
- MASTER FLASH Pipe Boot, Retrofit, 3-1/4" to 10" Pipes (RF301BS-RD)
- MASTER FLASH Pipe Boot, 1/4" to 2-1/2" Pipes, Bk (RD101BA)
- MASTER FLASH Pipe Boot, 2" to 19-1/8" Square Pipes (MFSQ301BA)
- MASTER FLASH Pipe Boot, 7" to 13" Pipes, Gy (RD801NG)
- HERCULES Hercules Retro Master Flash 14049 Roof Flashing, 1/4 to 4 in, EPDM 8 x 8 in (14049)
- Master Flash Flashings