Shop All Glass Fuses
Master Equipment
Replacement Dryer Fuses - Pack of 3
Mfr # TP2533 03
Zoro # G110923487
product price: $35.25
/pk 3, $11.75/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Cylindrical
- Body Material Glass
- Equivalent Brand and Series Bussmann
- DC Voltage Rating Not Rated
- Brand EATON BUSSMANN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Equipment
- MFR # TP2533 03
- Zoro # G110923487
- UPC # 721343031680
- Country of Origin China
- Category Glass Fuses
Details
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | EATON BUSSMANN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2510SW)
- FLUKE NETWORKS Probe Kit, RJ11/RJ45 Connector Type (PRO3000F60-KIT)
- IGUS Cable Carrier, E2 Micro E2-10, 10X28mm, 6ft (E2-10-10-028-0)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19AN0A5E020)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC10)
- MERSEN Fuse, GDL Series, Time Delay, 3/4A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL3/4)
- MERSEN Glass Fuse, SMG Series, Fast-Acting, 2A, 125 to 350V AC (SMG1)
- MERSEN Fuse, GDL Series, Time Delay, 3/8A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL3/8)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 5A, 125V AC, 10kA at 125V AC, 5 PK (GMC-5-R)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 160mA, 250V AC, 35A at 250V AC, 5 PK (S500-160-R)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 2/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC2/10)
- Master Equipment Fuses