Master Equipment TP382 60 12 Superior Stainless Tub 60 In Right Plumbed S
Mfr # TP382 60 12
Zoro # G904062415
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Equipment
- MFR # TP382 60 12
- Zoro # G904062415
- UPC # 721343609872
- Country of Origin China
- Category Pet Grooming & Health
Description
Made of 14 gauge, 304-type stainless steel, the high-quality Master Equipment Superior Stainless Steel Tub is extra durable with a brushed finish for a distinctive look. he tub measures 48 L x 24 W x 15 D and comes with a stainless steel ramp with a grey non-slip rubber covering, for easy pet entry/exit. Ramp can be stored under tub for easy access. Rubber sealant around the seams of the backsplash and sidsplashes prevent water leakage.Available in either left or right side drain and door options, this tub features three 7/8 plumbing holes, predrilled drain hole, and a long u-shaped grooming bar bolted to the backsplash for easy grooming loop attachment
- Designed for strength and durability.
- Rust resistant.
- 14-gauge stainless steel.
- Best quality and price in the industry.
- Size - 50.5 L x 27.25 W x 19.75 D in. on the outside.
- Material - 14-Gauge, 304-Type Stainless Steel.
- Type - R-plumbed.
Basin Height (Top to Bottom)
- Inside, No Rack - 19.75 in.
- Inside w/Lower Rack - 17.75 in. .Inside w/Upper Rack - 5.5 in.
Basin Width (left to right facing tub)
- Inside - 48 in.
- Outside - 50.5 in.
Basin Depth (Front to Back)
- Inside - 24.75 in.
- Outside - 27.25.
Top Front of Basin from Floor
- 36.5 in.
Side and Back Splash Height
- 21.5 in.
Faucet Ports Center to Floor
- 39 in.
Faucet Ports Center to Center from farthest outside rim of tub
- 8 in., 11 in., 14 in.
Center of Drain is 12.5 in. between front and back wall, 11 in.from side wall.
- Length of Ramp - 42 in. fully extended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST Dog Cage Floor Grid Black 35" x 24" x 1" (FG36B)
- DIXON Male GHT x MNPT, 1", Adapter (5081216C)
- ZEP Eductor Assembly, Plastic (S93601)
- SUNCAST Shed Accessory, 40 lb, O.L. 45 (BMSALOFT1)
- MASTER EQUIPMENT Master Equipment TP1020 02 Blue Force Cage Dryer Replacement Filter 2 Pk (TP1020 02)
- MASTER EQUIPMENT Master Equipment TP215 48 79 ME Grooming Table with 48 In Arm 48x24 In Purple S (TP215 48 79)
- HEALTHY BREEDS Healthy Breeds 840235140641 Pug Multi-Tabs Vitamin Plus Chewable Tablets; 180 Count (840235140641)
- TENDA GROOM Tenda Groom Hypoallergenic Shampoo 16 oz. (2553)
- HEALTHY BREEDS Healthy Breeds 840235157083 Yorkshire Terrier Avocado Herbal Dog Shampoo (840235157083)
- DOGIPARK Rectangle Bone Table, 24"X60" (7511)
- PREMIER PET Premier Pet Uber W801000PWB Pet Bedding (801000PWUB)
- Master Equipment Pet Grooming & Health