Shop All Power Strips
Master Electronics
Master Electrician RC-021-TR-020 Indoor & Outdoor Digital Timer With Remote Control
Mfr # 167411
Zoro # G604053935
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Electronics
- MFR # 167411
- Zoro # G604053935
- Country of Origin China
- Category Power Strips
Description
Features
- Indoor/Outdoor Digital Timer With Remote Control
- 3 Outdoor Remote Control
- Countdown Function Automatically Turns Power Off 2, 4, 6 Or 8 Hours Later
- Wireless Remote Control Of All Functions On Transmitter Or Control Manually On The Receiver
- Remote Works Up To 80 ft. Away
- Weather Resistant Housing Protects Connected Lighting
- Transmitter Power Input
- DC 12V Alkaline Battery Size A23 Included
- 8 Channel Codes For The Remote Channels "A" Through "H"
- Timer Controls All 3 Outlets
- Electrical Rating - 125Vac 60Hz 15A
- General Purpose 15A Resistive 1000W Tungsten 500VA Electronic Ballast 1/2 HP120 Vac 60 Hz 8.3A Ballast
- UL/CUL Listed
- Dimension - 2 x 6.5 x 8.75 in.
- Item Weight - 0.32 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 2 Pole, 240/415/440V AC, C Curve (M9F22220)
- REZNOR 97479 Time Delay Relay 305055 (97479)
- CANTEX ELBOW PVC 90D 1/2"" BELLE (5233823U)
- ECOFLOW Portable Generator, Battery/Solar Powered, 882 W Rated (DELTAMI880-B-US)
- MASTER ELECTRONICS Master Electrician PS-825 Black 8 Outlet Heavy Duty Metal Power Center (201679)
- MASTER ELECTRONICS Master Electrician KAB3FT-1 Green 3 Outlet Indoor Adapter (128054)
- BELKIN 7-Outlet SurgeMaster Surge Protector (BE107200-06)
- CONSTRUCTION ELECTRICAL PRODUCTS CE 6532UGMX, 30A U-Ground Mini Power Center (6532UGMX)
- VIRTUAL KAB3FT-1 Green 3 Outlet Indoor Adapter (VI135689)
- POWER FIRST Remote Power Stake, 3 Outlet (21RJ31)
- LOWELL Power Strip 15A 5outlet (ACS-1505-SW)
- Master Electronics Power Strips