Shop All Plug Adapters
Master Electronics
Master Electrician KAB-302N Multi Outlet Power Cord
Mfr # 189352
Zoro # G704053651
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Electronics
- MFR # 189352
- Zoro # G704053651
- Country of Origin China
- Category Plug Adapters
Description
Features
- Multi Outlet Power Cord
- With 2 Spaced
- Grounded Outlets
- Perfect For The Workshop Or Garage
- Length - 25 ft.
- Dimension - 2.25 x 9 x 8.25 in.
- Item Weight - 1.16 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Toggle Switch, SPDT, On/Off/On, 3/4 hp @ 125 to 250V AC (GSW-13)
- DWYER INSTRUMENTS Thermocouple Limit Controller, Limit Cont Temp (TSF-4020)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 3.20A, 250V AC, Non-Indicating (FNM-3-2/10)
- TECHFLEX Fabric Shrink Tubing, 2:1, .48", Black, 12ft (H2F0.48BK12)
- MASTER ELECTRONICS Master Electrician 09703ME 16-3 Power Replacement Cord - 3 ft. (711744)
- AC WORKS 1.5FT L14-30P 4-Prong 30A Locking Plug to L5-30R 30A 125V 3-Prong Connector (L1430L530-018)
- THERMO CUBE 0 Deg F to 10 Deg F Temperature Outlet Switch (TC-1)
- AC WORKS 14-50P 50A 4-Prong Plug to 10-30R 3-Prong Dryer Outlet (AD14501030)
- AC WORKS 1.5FT NEMA L14-30P 30A 4-Prong Plug to NEMA 14-50R RV/Range 50A Connector (EVL1430MS-018)
- PRIME Adapter Gfci 3Out12/3X2Ft Yel (GF420802)
- AC WORKS 50ft 14-50P 50A Plug to L14-30R 4-Prong 30A Generator Locking Connector (S1450L1430-050)
- Master Electronics Extension Cords & Power Strips