Shop All Appliance Parts
Master Electronics
Master Electrician 09726ME 6 ft. Gray Power Supply Replacement Cord
Mfr # 183764
Zoro # G903933877
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Electronics
- MFR # 183764
- Zoro # G903933877
- Country of Origin Indonesia
- Category Appliance Parts
Description
Features
- Gray Power Supply Replacement Cord.
- Right Angle Plug 13A, Voltage - 125V, UL Listed.
- Size - 6 ft.
- Dimension - 1 x 2 x 8 in.
- Item Weight - 0.48 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDLUND Tongs, Versagrip , 12", Blu Hdl (8412B)
- BLUE DONUTS 40oz Ceramic Airtight Food Storage Canister with Spoon, Turquoise (BD3928642)
- ENCORE Stem Valve (D10-Y001)
- SEVILLE Pitted Olive Manzanilla 340/360 1 gal., PK4 (80119)
- MASTER ELECTRONICS Master Electrician 03533ME 9 ft. Beige Air Conditioner-Major Appliance Cord (241950)
- MASTER ELECTRONICS 04006ME 9 ft. Orange 3 Outlet Appliance Cord Power Center (674424)
- MASTER ELECTRONICS Master Electrician 09907ME 15A Clear Lighted End Grounding Adapter (834687)
- MASTER ELECTRONICS 09126ME 6 ft. Gray Flat Dryer Cord (244145)
- MASTER ELECTRONICS Master Electrician 09303ME 3 ft. Black Miniature Plug Appliance Cord (239350)
- MASTER ELECTRONICS 09124ME 4 ft. Gray Flat Dryer Cord (245738)
- SUPCO 180 D Snap Disc High Limit Thermostat (L180-20)
- Master Electronics Appliance Parts