Shop All Plug Adapters
Master Electronics
Master Electrician 09709ME 16-3 Power Replacement Cord - 9 ft.
Mfr # 184143
Zoro # G604053768
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Electronics
- MFR # 184143
- Zoro # G604053768
- Country of Origin Indonesia
- Category Plug Adapters
Description
Features
- Power Supply Replacement Cord
- Length - 9 ft.
- 16/3 SJTW
- Color - Black
- Power rating - 13A, 125V
- UL Listed
- Dimension - 1.5 x 2 x 8 in.
- Item Weight - 0.69 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GNG4)
- ZIRCON Circuit Breaker Finder, 80 to 300V AC (71263)
- GROTE 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3006)
- MASTER ELECTRONICS Master Electrician 09703ME 16-3 Power Replacement Cord - 3 ft. (711744)
- S & H INDUSTRIES ADAPTER 3/8-24X3/8-24 (KE77139)
- AC WORKS 6-50P Welder Plug to 6-30R 3-Prong 30 Amp 250 Volt HVAC Female Adapter (AD650630)
- PROJEX Grounded 1 outlets Grounding Adapter (310-1-C/08PRJ)
- SUPERIOR ELECTRIC 2ft Extension Cord w/3-Outlet Power Block - 12 Gauge, Heavy-Duty Contractor Grade, 15 Amp (SE1540)
- CONAIR ADAPTER PLUG TRAVEL LITE (NW1XR)
- THERMOCUBE Thermocube 21 78-70F (TC-21)
- Master Electronics Extension Cords & Power Strips