Shop All Holiday Lights
Master Electronics
Master Electrician 09493 16-2 Christmas Extension Cord - 9 ft.
Mfr # 293594
Zoro # G104014368
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Electronics
- MFR # 293594
- Zoro # G104014368
- Country of Origin Indonesia
- Category Holiday Lights
Description
Features
- Christmas Tree Cube Tap Extension Cord
- Length - 9 ft.
- 16/2 SPT-2
- Color - Green
- With On and Off Foot Switch
- Power rating - 5A, 125V
- UL Listed
- Dimension - 9.75 x 5.25 x 2 in.
- Item Weight - 0.53 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 660 W, White, Medium Screw (E26) (29816-C)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 13966 lm (IBE 15LM MVOLT 40K)
- LITHONIA LIGHTING Hook, Male, HID Fixture (HKM)
- SATCO 40 W S11N Incandescent - Clear - 1500 Hours - 370L - Intermediate Base - 120V - Carded (S3729)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 9760976 C7 Christmas Light Bulbs; Red; 1 in. - 25 Lights (9760976)
- VICKERMAN 0.96 watt 130V C9 Ceramic LED Red Bulb with Nickel Base 25 per Bag (XLEDSC93-25)
- CELEBRATIONS Celebrations 14098-73A Mini Window Icicle Light Set (9826470)
- CELEBRATIONS GOLD LED C9 CW 25CT (44622-71)
- CELEBRATIONS Inc Net Grn 150Ct (48957-71)
- HOLIDAY BRIGHT LIGHTS LED SM TRAN C9 WW 25PK (BU25FLDSC9-TWWA)
- OR Gala Solar String 20 White LED Light; Assorted Color (OR125588)
- Master Electronics Holiday Lights