Shop All Extension Cords
Master Electronics
Master Electrician 09414ME 16-2 White Extension Cord - 15 ft.
Mfr # 765701
Zoro # G104014115
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Electronics
- MFR # 765701
- Zoro # G104014115
- Country of Origin Indonesia
- Category Extension Cords
Description
Features
- Polarized Cube Tap Extension Cord
- Length - 15 ft.
- 16/2 SPT-2
- Color - White
- Household
- Material - Vinyl
- Power rating - 13A, 125V
- Each Connector Has A Safety Cover Permanently Attached
- UL Listed
- Dimension - 2 x 1.5 x 10 in.
- Item Weight - 0.62 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 1 in., 22-1/2 Degree, EMT (877040)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 100' Length - White (WL905-SP100-BLUE)
- SQUARE D Branch Deadfront Kit (NQRPL442L2)
- SQUARE D Handle Padlock Attachment (HPALM)
- MASTER ELECTRONICS Master Electrician 02208ME 50 ft. Orange Round Vinyl Extension Cord (753459)
- MASTER ELECTRONICS Master Electrician 09404ME 15 ft. Brown Polarized Cube Tap Extension Cord (765693)
- MASTER ELECTRONICS Master Electrician 02207ME 25 ft. Orange Round Vinyl Extension Cord (239301)
- MASTER ELECTRONICS Master Electrician 02352-05ME 20 ft. Green Outdoor Extension Cord (765125)
- MASTER ELECTRONICS Master Electrician 02309ME 100 ft. Orange Round Vinyl Extension Cord (240705)
- MASTER ELECTRONICS Master Electrician 04217ME 25 ft. Red 3 Outlet Extension Cord (441477)
- IRWIN ROTARY BT-SSF 3/8""X4"" (5026009)
- Master Electronics Extension Cords