Shop All Extension Cords
Master Electronics
Master Electrician 09409ME 16-2 Brown Extension Cord - 11 ft.
Mfr # 327202
Zoro # G404014587
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Electronics
- MFR # 327202
- Zoro # G404014587
- Country of Origin Indonesia
- Category Extension Cords
Description
Features
- Low Profile Extension Cord
- Length - 11 ft.
- 16/2 SPT-2
- Color - Brown
- Material - Vinyl
- Polarized Slender Plug
- Adds 3 Polarized Outlets
- Power rating - 13A, 125V
- UL Listed
- Dimension - 1.25 x 4 x 8 in.
- Item Weight - 0.41 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93152)
- RACO Electrical Box, Ring Accessory, Steel, Box (131RAC)
- NVENT HOFFMAN Qline I, Type 4x, 175x175x74mm, Polycarb (Q202013PCIQRCCR)
- SIEMENS Manual Motor Starter, 1 NEMA Rating, 2 Poles (SMFFG2P)
- MASTER ELECTRONICS Master Electrician 02356-05ME 16-3 Green Extension Cord - 40 ft. (765263)
- MASTER ELECTRONICS Master Electrician 02309ME 100 ft. Orange Round Vinyl Extension Cord (240705)
- MASTER ELECTRONICS Master Electrician 02408ME 50 ft. Red Round Vinyl Extension Cord (239962)
- MASTER ELECTRONICS Master Electrician 02207ME 25 ft. Orange Round Vinyl Extension Cord (239301)
- MASTER ELECTRONICS Master Electrician 09405ME 20 ft. Brown Vinyl Cube Tap Extension Cord (560802)
- MASTER ELECTRONICS Master Electrician 04004ME 6 ft. Red 3 Outlet Extension Cord (472837)
- STREAMLIGHT Stylus Pro W/Usb Cord - Blue (66140)
- Master Electronics Extension Cords