Master Electronics

Master Electrician 09156ME 10-4 Black Dryer Cord - 6 ft.


product price: $62.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Round Dryer Cord
  • Length - 6 ft.
  • 10/4 SRDT
  • Color - Black
  • Right Angle Male Plug
  • Power rating - 30A, 125 or 250V
  • NEMA 14-30
  • UL Listed.
  • Dimension - 1.75 x 13.5 x 4 in.
  • Item Weight - 2.17 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.