Shop All Appliance Parts
Master Electronics
Master Electrician 09154ME 10-4 Black Dryer Cord - 4 ft.
Mfr # 536920
Zoro # G703933732
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Electronics
- MFR # 536920
- Zoro # G703933732
- Country of Origin Indonesia
- Category Appliance Parts
Description
Features
- Round Dryer Cord
- Length - 4 ft.
- 10/4 SRDT
- Color - Black
- Right Angle Male Plug
- Power rating - 30A, 125/250V
- NEMA 14-30, UL Listed
- Dimension - 4 x 1 x 12 in.
- Item Weight - 1.58 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Open Burner Knob Kit (4524670)
- MERCER CUTLERY Chefs Knife, 10 In., Green Handle (M22610GR)
- NONNIS FOOD CO Biscotti Originali 1.08 oz. Individually Wrapped, PK48 (200196948)
- STAR MANUFACTURING Grate 17-1/16 X 10-1/2 (Z3077)
- MASTER ELECTRONICS Master Electrician 03533ME 9 ft. Beige Air Conditioner-Major Appliance Cord (241950)
- MASTER ELECTRONICS 04006ME 9 ft. Orange 3 Outlet Appliance Cord Power Center (674424)
- MASTER ELECTRONICS 09126ME 6 ft. Gray Flat Dryer Cord (244145)
- MASTER ELECTRONICS 09124ME 4 ft. Gray Flat Dryer Cord (245738)
- MASTER ELECTRONICS Master Electrician 09303ME 3 ft. Black Miniature Plug Appliance Cord (239350)
- MASTER ELECTRONICS 09014ME 4 ft. Gray Flat Range Cord (455899)
- WHEEL MASTERS Wheel Masters 8001 AM4 Hose Extenders 16"-19.5" Wheel Liners & Covers - 4 Hose Kit, Hand Hole Mount (8001 AM4)
- Master Electronics Appliance Parts