Shop All Appliance Parts
Master Electronics
Master Electrician 09016ME 6 ft. Gray Flat Range Cord
Mfr # 244087
Zoro # G803933694
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Electronics
- MFR # 244087
- Zoro # G803933694
- Country of Origin Indonesia
- Category Appliance Parts
Description
Features
- Gray Flat Range Cord.
- Right Angle Male Plug.
- 50A.
- Voltage - 250V.
- NEMA 10-50.
- UL Listed.
- Size - 6 ft.
- Dimension - 4.25 x 1.25 x 12 in.
- Item Weight - 2.78 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA DISH MACHINES Door Stop Undercounter Parall (04517.15)
- RANDELL Dial, 2 D, Off-7-1 (HD-KNB0003)
- FRIGIDAIRE Freezer Key (297147700)
- CDN Candy & Deep Fry Thermometer (TCF400)
- MASTER ELECTRONICS 09124ME 4 ft. Gray Flat Dryer Cord (245738)
- MASTER ELECTRONICS 04006ME 9 ft. Orange 3 Outlet Appliance Cord Power Center (674424)
- MASTER ELECTRONICS Master Electrician 09907ME 15A Clear Lighted End Grounding Adapter (834687)
- MASTER ELECTRONICS 09014ME 4 ft. Gray Flat Range Cord (455899)
- MASTER ELECTRONICS Master Electrician 03533ME 9 ft. Beige Air Conditioner-Major Appliance Cord (241950)
- MASTER ELECTRONICS Master Electrician 09303ME 3 ft. Black Miniature Plug Appliance Cord (239350)
- GE Polymer Coated 4 ft. Washer Hoses - Pair (WX14X10005)
- Master Electronics Appliance Parts