Shop All Extension Cords
Master Electronics
Master Electrician 04314ME 16-3 Out Extension Cord - 8 ft.
Mfr # 765174
Zoro # G004014161
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Electronics
- MFR # 765174
- Zoro # G004014161
- Country of Origin Indonesia
- Category Extension Cords
Description
Features
- Outdoor Extension Cord
- Length - 8 ft.
- Color - Green
- 16/3 SJTW
- Triple Tap
- UL Listed
- Dimension - 1.5 x 3.75 x 12 in.
- Item Weight - 1.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Service Entrance Head, 2-1/2 In., Aluminum (2410)
- ATC 305E Motor-Driven Analog Reset Timer (305E-011-A-1-0-P-X)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 1.80A, 600V AC, Non-Indicating (LPS-RK-1-8/10SP)
- RACO Electrical Box, 18 cu in, Old Work Box, Steel, Round (7122RAC)
- MASTER ELECTRONICS 09402ME 9 ft. Brown Polarized Cube Tap Extension Cord (765651)
- MASTER ELECTRONICS Master Electrician 04002ME 16-3 Black Extension Cord - 12 ft. (834745)
- MASTER ELECTRONICS Master Electrician 09404ME 15 ft. Brown Polarized Cube Tap Extension Cord (765693)
- MASTER ELECTRONICS Master Electrician 02356-05ME 16-3 Green Extension Cord - 40 ft. (765263)
- MASTER ELECTRONICS Master Electrician 02352-05ME 20 ft. Green Outdoor Extension Cord (765125)
- MASTER ELECTRONICS Master Electrician 02210ME 15 ft. Black Round Vinyl Extension Cord (239095)
- VIRTUAL 09414ME 16-2 White Extension Cord - 15 ft. (VI564570)
- Master Electronics Extension Cords & Power Strips