Shop All Extension Cords
Master Electronics
Master Electrician 04188ME 12-3 3 Out Extension Cord - 50 ft.
Mfr # 491412
Zoro # G404014136
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Electronics
- MFR # 491412
- Zoro # G404014136
- Country of Origin Indonesia
- Category Extension Cords
Description
Features
- 3 Outlet Extension Cord
- Length - 50 ft.
- 12/3 SJTW
- Color - Yellow
- Lighted Female and Male Ends
- Super Flexible Cord Down To minus 67 Degrees Fahrenheit, Outdoor
- Power rating - 15A, 125V
- Power Indicator Lighted Plug
- UL Listed
- Dimension - 14 x 7 x 3.25 in.
- Item Weight - 7.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #8 Stud PK100 (5WHG3)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH580)
- FUNCTIONAL DEVICES-RIB 2421C Enclosed Relay 10Amp (RIB2421C)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, White, PVC Insulation (411050501)
- MASTER ELECTRONICS Master Electrician 02356-05ME 16-3 Green Extension Cord - 40 ft. (765263)
- MASTER ELECTRONICS Master Electrician 02208ME 50 ft. Orange Round Vinyl Extension Cord (753459)
- MASTER ELECTRONICS Master Electrician 04004ME 6 ft. Red 3 Outlet Extension Cord (472837)
- MASTER ELECTRONICS Master Electrician 04314ME 16-3 Out Extension Cord - 8 ft. (765174)
- MASTER ELECTRONICS Master Electrician 02352ME01 20 ft. White Outdoor Extension Cord (790855)
- MASTER ELECTRONICS Master Electrician 04217ME 25 ft. Red 3 Outlet Extension Cord (441477)
- DEFENDER CABLE 14/3 Gauge, 50 ft SJTW POWERBLOCK w Lighted UL and ETL Listed (DCE-211-45)
- Master Electronics Extension Cords & Power Strips