Shop All Extension Cords
Master Electronics
Master Electrician 04002ME 16-3 Black Extension Cord - 12 ft.
Mfr # 834745
Zoro # G304014519
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Electronics
- MFR # 834745
- Zoro # G304014519
- Country of Origin Indonesia
- Category Extension Cords
Description
Features
- Indoor Extension Cord
- Length - 12
- 16/3 Sjtw
- Color - Black
- 3 Outlet
- Banana Plug
- Dimension - 10 x 4.12 x 1.5 in.
- Item Weight - 1.35 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER ELECTRIC Solar Battery Charger, 4.8 W (SP-400)
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, QO Series 15/20A, 1x1, 1x1 Pole, 120/240V AC (QOT1520CP)
- EATON B-LINE Mounting Bracket, NOVAL Accessory, Pre-Galvanized Steel, Electrical Box (BB4-4)
- GARDNER BENDER Self Cutting Cable Tie, Green, 50 lb, PK (46-311GSC)
- MASTER ELECTRONICS Master Electrician 04217ME 25 ft. Red 3 Outlet Extension Cord (441477)
- MASTER ELECTRONICS Master Electrician 02356-05ME 16-3 Green Extension Cord - 40 ft. (765263)
- MASTER ELECTRONICS Master Electrician 04005ME 6 ft. Black Indoor Extension Cord (834756)
- MASTER ELECTRONICS Master Electrician 02208ME 50 ft. Orange Round Vinyl Extension Cord (753459)
- MASTER ELECTRONICS Master Electrician 02352ME01 20 ft. White Outdoor Extension Cord (790855)
- MASTER ELECTRONICS Master Electrician 09405ME 20 ft. Brown Vinyl Cube Tap Extension Cord (560802)
- SUNLITE 9-Foot Household Extension Cord, Three 2-Prong Polarized Sockets, Tamper Guards, Indoor Use, White (04110-SU)
- Master Electronics Extension Cords