Shop All Appliance Parts
Master Electronics
Master Electrician 03535ME 12 ft. Beige Air Conditioner-Major Appliance Cord
Mfr # 241976
Zoro # G703933916
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Electronics
- MFR # 241976
- Zoro # G703933916
- Country of Origin Indonesia
- Category Appliance Parts
Description
Features
- Air Conditioner Or Major Appliance Cord.
- Color - Beige.
- Heavy Duty Flat Cord.
- Grounded & Right Angle Male Plug.
- 15A.
- Voltage - 125V.
- NEMA 5-15.
- UL Listed.
- Meets OSHA Requirements.
- Size - 12 ft.
- Dimension - 10 x 4.12 x 1.38 in.
- Item Weight - 1.84 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Bakers Spatula 12 In (19983)
- DART Double Wrapped Paper Bucket, Unwaxed, White, 165oz, PK100 (10T1UU)
- STAR MANUFACTURING Thermostat (2T-Z10733)
- RATIONAL Pressure Sensor Huba 401 (3017.1011P)
- MASTER ELECTRONICS 09014ME 4 ft. Gray Flat Range Cord (455899)
- MASTER ELECTRONICS Master Electrician 09907ME 15A Clear Lighted End Grounding Adapter (834687)
- MASTER ELECTRONICS 09124ME 4 ft. Gray Flat Dryer Cord (245738)
- MASTER ELECTRONICS 04006ME 9 ft. Orange 3 Outlet Appliance Cord Power Center (674424)
- MASTER ELECTRONICS 09126ME 6 ft. Gray Flat Dryer Cord (244145)
- MASTER ELECTRONICS Master Electrician 09303ME 3 ft. Black Miniature Plug Appliance Cord (239350)
- LANG Knob, Blank Universal Red (2R-70700-09)
- Master Electronics Appliance Parts