Shop All Appliance Parts
Master Electronics
Master Electrician 03531ME 3 ft. Beige Air Conditioner-Major Appliance Cord
Mfr # 455840
Zoro # G403933865
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Electronics
- MFR # 455840
- Zoro # G403933865
- Country of Origin Indonesia
- Category Appliance Parts
Description
Features
- Air Conditioner Or Major Appliance Cord.
- Color - Beige.
- Heavy Duty Flat Cord.
- Grounded & Right Angle Male Plug.
- 15A.
- Voltage - 125V.
- NEMA 5-15.
- UL Listed.
- Meets OSHA Requirements.
- Size - 3 ft.
- Dimension - 12 x 2.5 x 1 in.
- Item Weight - 0.48 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMODITY BEANS Commodity Lentil Beans 20lbs (5782)
- 3M AQUA-PURE GASKET-SUMP, AP200 (3685135P)
- ATOSA Control Burner Knob (301140001)
- ALLIANCE ASSY, DOOR SEAL (BLACK) - COBRA (804428P)
- MASTER ELECTRONICS 04006ME 9 ft. Orange 3 Outlet Appliance Cord Power Center (674424)
- MASTER ELECTRONICS Master Electrician 09907ME 15A Clear Lighted End Grounding Adapter (834687)
- MASTER ELECTRONICS 09014ME 4 ft. Gray Flat Range Cord (455899)
- MASTER ELECTRONICS Master Electrician 03533ME 9 ft. Beige Air Conditioner-Major Appliance Cord (241950)
- MASTER ELECTRONICS Master Electrician 09303ME 3 ft. Black Miniature Plug Appliance Cord (239350)
- MASTER ELECTRONICS 09124ME 4 ft. Gray Flat Dryer Cord (245738)
- ILC Replacement For WHIRLPOOL, W10727360 (W10727360)
- Master Electronics Appliance Parts