Shop All Extension Cords
Master Electronics
Master Electrician 03517ME 16-3 White Extension Cord - 6 ft.
Mfr # 327216
Zoro # G504014685
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Electronics
- MFR # 327216
- Zoro # G504014685
- Country of Origin Indonesia
- Category Extension Cords
Description
Features
- Low Profile Extension Cord
- Length - 6 ft.
- 16/3 SPT-2
- Color - White
- Material - Vinyl
- Grounded Slender Plug
- Adds 3 Grounded Outlets
- Polarized Plug
- Power rating - 13A, 125V
- UL Listed
- Dimension - 1 x 3.5 x 8 in.
- Item Weight - 0.51 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 3 Gang, Rectangular, Non-Metallic (PFBRFBL3)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J21)
- TY-RAP 3.62" L Miniature Cable Tie BK PK 1000 (TY23MX)
- EATON BUSSMANN Power Distribution Block, 250A, 600VAC/DC (16390-3)
- MASTER ELECTRONICS Master Electrician 09404ME 15 ft. Brown Polarized Cube Tap Extension Cord (765693)
- MASTER ELECTRONICS Master Electrician 02207ME 25 ft. Orange Round Vinyl Extension Cord (239301)
- MASTER ELECTRONICS Master Electrician 02309ME 100 ft. Orange Round Vinyl Extension Cord (240705)
- MASTER ELECTRONICS Master Electrician 02352ME01 20 ft. White Outdoor Extension Cord (790855)
- MASTER ELECTRONICS Master Electrician 04314ME 16-3 Out Extension Cord - 8 ft. (765174)
- MASTER ELECTRONICS Master Electrician 09405ME 20 ft. Brown Vinyl Cube Tap Extension Cord (560802)
- GOGREEN GoGreen Power, GG-13750BK, 50 Ft Extension Cord - Black (GG-13750BK)
- Master Electronics Extension Cords