Shop All Extension Cords
Master Electronics
Master Electrician 02468-06ME 14-3 Blue Extension Cord - 50 ft.
Mfr # 834723
Zoro # G504014135
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Electronics
- MFR # 834723
- Zoro # G504014135
- Country of Origin Indonesia
- Category Extension Cords
Description
Features
- Premium All Weather Extension Cord
- Length - 50 ft.
- 14/3 SJTW
- Color - Blue
- Grounded Cord
- Clear Molded Ends With Power Indicator Light In Female Plug
- Super Flexibility At Temperatures Down To minus 45 Degrees Fahrenheit
- Power rating - 15A, 125V
- UL Listed
- Dimension - 2.5 x 7.5 x 14 in.
- Item Weight - 5.15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97111)
- EATON BUSSMANN Limiter Fuse, ECSR Series, 30A, Time-Delay, 600V, Cylindrical (ECSR30)
- APPLETON ELECTRIC Conduit Body Gasket, 3/4 in., Neoprene (GK75-N)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2"Trade (230-SBLK)
- MASTER ELECTRONICS Master Electrician 04217ME 25 ft. Red 3 Outlet Extension Cord (441477)
- MASTER ELECTRONICS Master Electrician 09404ME 15 ft. Brown Polarized Cube Tap Extension Cord (765693)
- MASTER ELECTRONICS Master Electrician 02356-05ME 16-3 Green Extension Cord - 40 ft. (765263)
- MASTER ELECTRONICS Master Electrician 02352ME01 20 ft. White Outdoor Extension Cord (790855)
- MASTER ELECTRONICS 09402ME 9 ft. Brown Polarized Cube Tap Extension Cord (765651)
- MASTER ELECTRONICS Master Electrician 04314ME 16-3 Out Extension Cord - 8 ft. (765174)
- ALL-SOURCE 15 Ft. 16/2 Green Extension Cord with Switch (RM-PT2162-15X-GR)
- Master Electronics Extension Cords