Shop All Extension Cords
Master Electronics
Master Electrician 02356-07ME 16-3 Brown Extension Cord - 40 ft.
Mfr # 834695
Zoro # G704014300
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Electronics
- MFR # 834695
- Zoro # G704014300
- Country of Origin Indonesia
- Category Extension Cords
Description
Features
- Round Extension Cord
- Length - 40 ft.
- 16/3 SJTW
- Color - Brown
- Material - Vinyl
- Outdoor
- Power rating - 13A, 125V
- UL Listed
- Ideal For Use Under Mulch
- Dimension - 2.5 x 6 x 9 in.
- Item Weight - 2.86 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 1/2 In, 3/4 In W, Vinyl, PK50 (COV0913Z1)
- EATON IEC Magnetic Contactor, 4 Poles, 208 V AC, 40 A, Reversing: No (XTCF063D00E)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (B14-10)
- CABLOFIL Fastrut Connector, Electro Zinc, PK50 (FS41DC)
- MASTER ELECTRONICS Master Electrician 09415ME 16-2 White Extension Cord - 20 ft. (560794)
- MASTER ELECTRONICS 09402ME 9 ft. Brown Polarized Cube Tap Extension Cord (765651)
- MASTER ELECTRONICS Master Electrician 04002ME 16-3 Black Extension Cord - 12 ft. (834745)
- MASTER ELECTRONICS Master Electrician 09404ME 15 ft. Brown Polarized Cube Tap Extension Cord (765693)
- MASTER ELECTRONICS Master Electrician 02356-05ME 16-3 Green Extension Cord - 40 ft. (765263)
- MASTER ELECTRONICS Master Electrician 02352ME01 20 ft. White Outdoor Extension Cord (790855)
- AC WORKS 25ft SOOW 10 Gauge NEMA 5-15P to NEMA 5-20R 15/20A Super Duty Rubber Extension Cord (SD515520-025)
- Master Electronics Extension Cords & Power Strips