Shop All Extension Cords
Master Electronics
Master Electrician 02356-05ME 16-3 Green Extension Cord - 40 ft.
Mfr # 765263
Zoro # G504014562
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Electronics
- MFR # 765263
- Zoro # G504014562
- Country of Origin Indonesia
- Category Extension Cords
Description
Features
- Round Extension Cord
- Length - 40 ft.
- 16/3 SJTW-A
- Color - Green
- Material - Vinyl
- Outdoor
- Power rating - 13A, 125V
- UL Listed
- Dimension - 12 x 7 x 1.5 in.
- Item Weight - 2.96 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DOT Electrical Box Cover, Outlet Box, 1 Gang, Non-Metallic (CKPM)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (E1PB)
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 14 ft. (138)
- POWER FIRST 100 ft. 14/3 3-Outlet Lighted Extension Cord SJTOW (4GAD1)
- MASTER ELECTRONICS Master Electrician 02352ME01 20 ft. White Outdoor Extension Cord (790855)
- MASTER ELECTRONICS Master Electrician 02352-05ME 20 ft. Green Outdoor Extension Cord (765125)
- MASTER ELECTRONICS Master Electrician 04004ME 6 ft. Red 3 Outlet Extension Cord (472837)
- MASTER ELECTRONICS Master Electrician 04005ME 6 ft. Black Indoor Extension Cord (834756)
- MASTER ELECTRONICS Master Electrician 02209ME 100 ft. Orange Round Vinyl Extension Cord (239327)
- MASTER ELECTRONICS 09413ME 12 ft. White Polarized Cube Tap Extension Cord (765685)
- YELLOW JACKET Cord Extn Ylwjkt12/3 25' (2883AC)
- Master Electronics Extension Cords & Power Strips