Shop All Extension Cords
Master Electronics
Master Electrician 02353-05ME 16-3 Green Extension Cord - 80 ft.
Mfr # 765529
Zoro # G904014575
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Electronics
- MFR # 765529
- Zoro # G904014575
- Country of Origin Indonesia
- Category Extension Cords
Description
Features
- Round Extension Cord
- Length - 80 ft.
- 16/3 SJTW
- Color - Green
- Material - Vinyl
- Outdoor
- Power rating - 10A, 125V
- UL Listed
- Dimension - 1.68 x 1.63 x 0.92 in.
- Item Weight - 5.88 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 10A, 600V AC, Indicating (FRS-R-10ID)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J20M1)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BL3)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp Short 2 316L SS #7 (14WMPS-2-316L-7)
- MASTER ELECTRONICS Master Electrician 02207ME 25 ft. Orange Round Vinyl Extension Cord (239301)
- MASTER ELECTRONICS Master Electrician 09405ME 20 ft. Brown Vinyl Cube Tap Extension Cord (560802)
- MASTER ELECTRONICS Master Electrician 02309ME 100 ft. Orange Round Vinyl Extension Cord (240705)
- MASTER ELECTRONICS 09402ME 9 ft. Brown Polarized Cube Tap Extension Cord (765651)
- MASTER ELECTRONICS Master Electrician 04314ME 16-3 Out Extension Cord - 8 ft. (765174)
- MASTER ELECTRONICS Master Electrician 02408ME 50 ft. Red Round Vinyl Extension Cord (239962)
- WOODS Extensn Cord16/2 100'Org (724)
- Master Electronics Extension Cords & Power Strips