Shop All Extension Cords
Master Electronics
Master Electrician 02211ME 16-3 Black Extension Cord - 10 ft.
Mfr # 239277
Zoro # G004014499
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Electronics
- MFR # 239277
- Zoro # G004014499
- Country of Origin Indonesia
- Category Extension Cords
Description
Features
- Round Extension Cord
- Length - 10 ft.
- 16/3 SJOW
- Color - Black
- Material - Vinyl
- Indoor or Outdoor
- Oil Resistant Jacket
- Power rating - 13A, 125V
- UL Listed
- Dimension - 2 x 6.75 x 13 in.
- Item Weight - 0.88 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Flush Mounting Kit, 30 mm, Chrome, Metal (ZB4BZ021)
- IDEAL Push-In Connector, 4-Port, Yellow, PK200 (30-1034J)
- DWYER INSTRUMENTS Differential Pressure Switch 2.0-10.0 In (1823-10)
- ZORO SELECT Locking Plug, Blk/White, 120/208VAC, 2.0 HP (72120NP)
- MASTER ELECTRONICS Master Electrician 02208ME 50 ft. Orange Round Vinyl Extension Cord (753459)
- MASTER ELECTRONICS 09402ME 9 ft. Brown Polarized Cube Tap Extension Cord (765651)
- MASTER ELECTRONICS Master Electrician 04004ME 6 ft. Red 3 Outlet Extension Cord (472837)
- MASTER ELECTRONICS Master Electrician 02408ME 50 ft. Red Round Vinyl Extension Cord (239962)
- MASTER ELECTRONICS Master Electrician 09405ME 20 ft. Brown Vinyl Cube Tap Extension Cord (560802)
- MASTER ELECTRONICS Master Electrician 02309ME 100 ft. Orange Round Vinyl Extension Cord (240705)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW003V)
- Master Electronics Extension Cords & Power Strips