Shop All Shaft Couplings
Master Drive Inc
Urethane Jaw Coupling Insert, Style L150
Mfr # L150U
Zoro # G804900633
product price: $88.55
/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Drive Inc
- MFR # L150U
- Zoro # G804900633
- UPC # 806372051042
- Country of Origin China
- Category Shaft Couplings
Description
, color: orange/provides better torque capacity than buna-n with good resistance to oil and chemicals. Temperature range: -30 to +160 f (-34 to +71 c)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Precision Metering Pump, Air, 1 Feed (PMP100-01)
- SPEEDAIRE Air Cylinder, 2 in Bore, 12 in Stroke, Round Body Double Acting (NCDME200-1200)
- FESTO Compact Cylinder ADN-20-40-A-P-A (ADN-20-40-A-P-A)
- DAYTON Belt Drive Motor, 1 Speed, Open Dripproof, Cradle Base Mount, 1/4 HP, 1,725 Nameplate RPM, B (3K771)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L095, 5/8" Bore Diameter, 3/16 x 3/32 Keyway (L095-5-8)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L190, 1 1/4" Bore Diameter, 1/4 x 1/8 Keyway (L190-1-1-4)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L090, 1" Bore Diameter, 1/4 x 1/8 Keyway (L090-1)
- MASTER DRIVE INC Buna-N Jaw Coupling Insert, Style L099/100 (L099-L100N)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L100, 7/8" Bore Diameter, 3/16 x 3/32 Keyway (L100-7-8)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L100, 5/8" Bore Diameter, 3/16 x 3/32 Keyway (L100-5-8)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 1 5/8" Bore Diameter, 3/8 x 3/16 Keyway (L110-1-5-8)
- Master Drive Inc Shaft Couplings