Shop All Shaft Couplings
Master Drive Inc
Urethane Jaw Coupling Insert, Style L099/100
Mfr # L099-100U
Zoro # G104900784
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Drive Inc
- MFR # L099-100U
- Zoro # G104900784
- UPC # 806372051028
- Country of Origin China
- Category Shaft Couplings
Description
, color: orange/provides better torque capacity than buna-n with good resistance to oil and chemicals. Temperature range: -30 to +160 f (-34 to +71 c)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Hose Stem, Series 4, 3/8" Plugs (48-4)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 3500mm L - 14MGT-3500-20 (200G14M3500)
- BESTORQ Bestorq Timing Belt Model 260XL050 - 26 in Outside Length - 0.5 in Top Width (260XL050)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z295)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L225, 1 3/8" Bore Diameter, 5/16 x 5/32 Keyway (L225-1-3-8)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L075, 11/16" Bore Diameter, 3/16 x 3/32 Keyway (L075-11-16)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 1 5/8" Bore Diameter, 3/8 x 3/16 Keyway (L110-1-5-8)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 1" Bore Diameter, 1/4 x 1/8 Keyway (L110-1)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L100, 1" Bore Diameter, 1/4 x 1/8 Keyway (L100-1)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L190, 1 1/4" Bore Diameter, 1/4 x 1/8 Keyway (L190-1-1-4)
- MARTIN SPROCKET & GEAR QUADRA-FLEX SLEEVE - ELEMENTS (9JEM)
- Master Drive Inc Shaft Couplings