Shop All Shaft Couplings
Master Drive Inc
Urethane Jaw Coupling Insert, Style L050
Mfr # L050U
Zoro # G004900457
product price: $7.49
/ea
Sold in multiples of 4 for $29.96
$29.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Drive Inc
- MFR # L050U
- Zoro # G004900457
- UPC # 806372050984
- Country of Origin China
- Category Shaft Couplings
Description
, color: orange/provides better torque capacity than buna-n with good resistance to oil and chemicals. Temperature range: -30 to +160 f (-34 to +71 c)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPENCE Pneumatic Globe Control Valve, 2 in. (K1TH811-60RH)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RN83)
- HYDAC 2-Way Hydraulic Ball Valve, Size 6 (KHB-06NPT-1114-11X-A)
- LEESON Washdown Motor, 10 HP, 1765 RPM (140828.00)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L100, 1 7/16" Bore Diameter, 3/8 x 3/16 Keyway (L100-1-7-16)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 1 1/8" Bore Diameter, 1/4 x 1/8 Keyway (L110-1-1-8)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L095, 5/8" Bore Diameter, 3/16 x 3/32 Keyway (L095-5-8)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 1 5/8" Bore Diameter, 3/8 x 3/16 Keyway (L110-1-5-8)
- MASTER DRIVE INC Bronze Jaw Coupling Insert, Style L090/095 (L090-095B)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L225, 1" Bore Diameter, 1/4 x 1/8 Keyway (L225-1)
- KOP-FLEX Gear Coupling Flex Hub - Size 4, 4F Fhub (4F FHUB)
- Master Drive Inc Shaft Couplings