Shop All Shaft Couplings
Master Drive Inc
Hytrel Jaw Coupling Insert, Style L225
Mfr # L225H
Zoro # G404900835
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Drive Inc
- MFR # L225H
- Zoro # G404900835
- UPC # 806372050977
- Country of Origin China
- Category Shaft Couplings
Description
, color: white/provides better torque capacity than buna-n and urethane. Excellent resistance to oil & chemicals. Temperature range: -60 to +250 f (-51 to +121 c)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 06MJ-08FJS-06MJ Swivel Run Tee Forged (6602-06-08-06-FG)
- EATON AEROQUIP STEEL CRIMP HOSE FITTING (4TA4MP4)
- RUSTLICK Cutting and Grinding Fluid, Drum, 55 gal. (74555)
- BESTORQ 260J10 Micro V Belt, 26 in Pitch Length, 0.92 in Top Width, 10 Ribs (260J10)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 5/8" Bore Diameter, 3/16 x 3/32 Keyway (L110-5-8)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L225, 1 3/8" Bore Diameter, 5/16 x 5/32 Keyway (L225-1-3-8)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L100, 7/8" Bore Diameter, 3/16 x 3/32 Keyway (L100-7-8)
- MASTER DRIVE INC Bronze Jaw Coupling Insert, Style L090/095 (L090-095B)
- MASTER DRIVE INC Hytrel Jaw Coupling Insert, Style L070 (L070H)
- MASTER DRIVE INC Buna-N Jaw Coupling Insert, Style L099/100 (L099-L100N)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-7/8" (7S178)
- Master Drive Inc Shaft Couplings