Shop All Shaft Couplings
Master Drive Inc
Hytrel Jaw Coupling Insert, Style L099/100
Mfr # L099-100H
Zoro # G104900715
product price: $78.25
/ea
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Drive Inc
- MFR # L099-100H
- Zoro # G104900715
- UPC # 806372050939
- Country of Origin China
- Category Shaft Couplings
Description
, color: white/provides better torque capacity than buna-n and urethane. Excellent resistance to oil & chemicals. Temperature range: -60 to +250 f (-51 to +121 c)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 22 mm, Metric, 3/4", NPT (9235-22-12)
- D&D Timing Belt, H, 1.5 x 75in PL, T150 (750H150)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-1/2-B)
- ENERPAC Repair Kit (RCS502K)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 1 1/8" Bore Diameter, 1/4 x 1/8 Keyway (L110-1-1-8)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L100, 1" Bore Diameter, 1/4 x 1/8 Keyway (L100-1)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L225, 1 3/8" Bore Diameter, 5/16 x 5/32 Keyway (L225-1-3-8)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L190, 1 1/4" Bore Diameter, 1/4 x 1/8 Keyway (L190-1-1-4)
- MASTER DRIVE INC Bronze Jaw Coupling Insert, Style L090/095 (L090-095B)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L100, 7/8" Bore Diameter, 3/16 x 3/32 Keyway (L100-7-8)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 7/8" (6J78)
- Master Drive Inc Shaft Couplings