Shop All Shaft Couplings
Master Drive Inc
Hytrel Jaw Coupling Insert, Style L070
Mfr # L070H
Zoro # G204900486
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Drive Inc
- MFR # L070H
- Zoro # G204900486
- UPC # 806372050908
- Country of Origin China
- Category Shaft Couplings
Description
, color: white/provides better torque capacity than buna-n and urethane. Excellent resistance to oil & chemicals. Temperature range: -60 to +250 f (-51 to +121 c)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 12X25X5-R2LS32-S (12X25X5-R2LS32-S)
- PARKER Hose Fitting, Male NPT, Straight, Hose 1/4 (10143-2-4)
- POWERFLITE A63 65" Outside Length, 1/2" Top Width, 1 Ribs (A63-2)
- GATES Metric-Power V-Belts, XPZ2030 (XPZ2030)
- MASTER DRIVE INC Buna-N Jaw Coupling Insert, Style L099/100 (L099-L100N)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 1 1/8" Bore Diameter, 1/4 x 1/8 Keyway (L110-1-1-8)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 1 5/8" Bore Diameter, 3/8 x 3/16 Keyway (L110-1-5-8)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L095, 5/8" Bore Diameter, 3/16 x 3/32 Keyway (L095-5-8)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 5/8" Bore Diameter, 3/16 x 3/32 Keyway (L110-5-8)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L095, 15/16" Bore Diameter, 1/4 x 1/8 Keyway (L095-15-16)
- CLIMAX METAL PRODUCTS CC-062-062-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-062-062-KW)
- Master Drive Inc Couplings, Collars, & Adapters