Shop All Shaft Couplings
Master Drive Inc
Cast Iron Jaw Coupling Hub, Style L225, 2 1/4" Bore Diameter, 1/2 x 1/4 Keyway
Mfr # L225-2-1-4
Zoro # G404900620
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Drive Inc
- MFR # L225-2-1-4
- Zoro # G404900620
- UPC # 806372028419
- Country of Origin China
- Category Shaft Couplings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Clamp, 8mmx8mm (MWC25-8-8-SS)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 136" (B136)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.85 in OD (2AK2858)
- CONTINENTAL CONTITECH A158 Wrapped V-Belt, 160" Outside Length, 1/2" Top Width, 1 Ribs (A158)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L190, 1 1/4" Bore Diameter, 1/4 x 1/8 Keyway (L190-1-1-4)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L100, 7/8" Bore Diameter, 3/16 x 3/32 Keyway (L100-7-8)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L225, 1" Bore Diameter, 1/4 x 1/8 Keyway (L225-1)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L095, 5/8" Bore Diameter, 3/16 x 3/32 Keyway (L095-5-8)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L095, 15/16" Bore Diameter, 1/4 x 1/8 Keyway (L095-15-16)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L225, 1 3/8" Bore Diameter, 5/16 x 5/32 Keyway (L225-1-3-8)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Hub, 6SC, Bore 1" (6SCH1)
- Master Drive Inc Couplings, Collars, & Adapters