Shop All Shaft Couplings
Master Drive Inc
Cast Iron Jaw Coupling Hub, Style L190, 1 9/16" Bore Diameter, 3/8 x 3/16 Keyway
Mfr # L190-1-9-16
Zoro # G804900497
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Drive Inc
- MFR # L190-1-9-16
- Zoro # G804900497
- UPC # 806372028099
- Country of Origin China
- Category Shaft Couplings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO VALVE Two Position Double Selector Valve 20 Gpm, Sae 6 Ports, 3000 PSI, 194 F (280380)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 9V5Z10, Pressure Line, 10 micron (ZX-9V5Z10)
- PARKER Hose Fitting, Female JIC, Straight, Hose 1 (10643-16-16)
- MOBIL Mobil Vactra No. 4, Way Oil, 5 gal., ISO 220 (103880)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L190, 1 1/4" Bore Diameter, 1/4 x 1/8 Keyway (L190-1-1-4)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L225, 1 3/8" Bore Diameter, 5/16 x 5/32 Keyway (L225-1-3-8)
- MASTER DRIVE INC Hytrel Jaw Coupling Insert, Style L070 (L070H)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L095, 15/16" Bore Diameter, 1/4 x 1/8 Keyway (L095-15-16)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L090, 1" Bore Diameter, 1/4 x 1/8 Keyway (L090-1)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 1 1/8" Bore Diameter, 1/4 x 1/8 Keyway (L110-1-1-8)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 3/4" (3J34)
- Master Drive Inc Couplings, Collars, & Adapters