Shop All Shaft Couplings
Master Drive Inc
Cast Iron Jaw Coupling Hub, Style L150, 15/16" Bore Diameter, 1/4 x 1/8 Keyway
Mfr # L150-15-16
Zoro # G804900565
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Drive Inc
- MFR # L150-15-16
- Zoro # G804900565
- UPC # 806372027917
- Country of Origin China
- Category Shaft Couplings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (EZ-501-8MP)
- MAIN FILTER Hydraulic Filter, replaces NEUSON 7001501, Return Line, 25 micron, Outside-In (MF0064361)
- D&D 28" Outside Length, 2/3" Top Width, 1 Ribs (BX25)
- NTN NTN 63/32, RadialDeep Groove Ball Bearing 32 Mm Id X 75 Mm Od X 20 Mm W Open (63/32)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L095, 15/16" Bore Diameter, 1/4 x 1/8 Keyway (L095-15-16)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L100, 7/8" Bore Diameter, 3/16 x 3/32 Keyway (L100-7-8)
- MASTER DRIVE INC Urethane Jaw Coupling Insert, Style L099/100 (L099-100U)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L100, 5/8" Bore Diameter, 3/16 x 3/32 Keyway (L100-5-8)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 5/8" Bore Diameter, 3/16 x 3/32 Keyway (L110-5-8)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L095, 5/8" Bore Diameter, 3/16 x 3/32 Keyway (L095-5-8)
- CLIMAX METAL PRODUCTS MRC-10 Metric Set Screw Coupling (MRC-10)
- Master Drive Inc Couplings, Collars, & Adapters