Shop All Shaft Couplings
Master Drive Inc
Cast Iron Jaw Coupling Hub, Style L100, 13/16" Bore Diameter, 3/16 x 3/32 Keyway
Mfr # L100-13-16
Zoro # G204900783
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Drive Inc
- MFR # L100-13-16
- Zoro # G204900783
- UPC # 806372027474
- Country of Origin China
- Category Shaft Couplings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY 3-Phase Belt Drive Motor, 2 HP, 56H Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM (H844)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, FD45, B Series (FD45-1002-0810)
- DAYTON DC Gearmotor, 120.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 90V DC Voltage (3XA86)
- ENERPAC SOH106, 8.5 Ton, 5.39 in Stroke, Hydraulic Machine Lift (SOH106)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L075, 11/16" Bore Diameter, 3/16 x 3/32 Keyway (L075-11-16)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L100, 7/8" Bore Diameter, 3/16 x 3/32 Keyway (L100-7-8)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L095, 15/16" Bore Diameter, 1/4 x 1/8 Keyway (L095-15-16)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 1 1/8" Bore Diameter, 1/4 x 1/8 Keyway (L110-1-1-8)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L225, 1 3/8" Bore Diameter, 5/16 x 5/32 Keyway (L225-1-3-8)
- MASTER DRIVE INC Hytrel Jaw Coupling Insert, Style L070 (L070H)
- GLOBAL G2SCC-150-150KW Two-Piece Industry Standard Clamping Coupling with Keyway (G2SCC-150-150KW)
- Master Drive Inc Couplings, Collars, & Adapters