Shop All Shaft Couplings
Master Drive Inc
Cast Iron Jaw Coupling Hub, Style L099, 9/16" Bore Diameter, 1/8 x 1/16 Keyway
Mfr # L099-9-16
Zoro # G104900449
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Drive Inc
- MFR # L099-9-16
- Zoro # G104900449
- UPC # 806372027351
- Country of Origin China
- Category Shaft Couplings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, NFPA Double Acting (5VKX0)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage, 1,155 Nameplate RPM (31TU33)
- ARO Economair Seal Kit, RK2440-14 (RK2440-14)
- FESTO Guided Drive DFM-32-100-P-A-GF (DFM-32-100-P-A-GF)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L190, 1 1/4" Bore Diameter, 1/4 x 1/8 Keyway (L190-1-1-4)
- MASTER DRIVE INC Buna-N Jaw Coupling Insert, Style L099/100 (L099-L100N)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L100, 5/8" Bore Diameter, 3/16 x 3/32 Keyway (L100-5-8)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L090, 1" Bore Diameter, 1/4 x 1/8 Keyway (L090-1)
- MASTER DRIVE INC Urethane Jaw Coupling Insert, Style L099/100 (L099-100U)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L095, 5/8" Bore Diameter, 3/16 x 3/32 Keyway (L095-5-8)
- CLIMAX METAL PRODUCTS 2MISCC-40-40-KW Metric Two-Piece Industry Standard Clamping Coupling with Keyway (2MISCC-40-40-KW)
- Master Drive Inc Couplings, Collars, & Adapters