Shop All Shaft Couplings
Master Drive Inc
Cast Iron Jaw Coupling Hub, Style L090, 3/8" Bore Diameter, No Keyway
Mfr # L090-3-8
Zoro # G204900752
product price: $11.55
/ea
Sold in multiples of 3 for $34.65
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Drive Inc
- MFR # L090-3-8
- Zoro # G204900752
- UPC # 806372027047
- Country of Origin China
- Category Shaft Couplings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/4 Inch x 25 feet 300 PSI 4:1 Safety Factor (HA44-025E)
- GATES Bushing, Series 1610, Bore Dia 0.750 In (1610 .3/4)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 10.25 inch OD (2AK104H)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 48 In, 3/4 JIC (R2-8-48F)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 1 5/8" Bore Diameter, 3/8 x 3/16 Keyway (L110-1-5-8)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L225, 1 3/8" Bore Diameter, 5/16 x 5/32 Keyway (L225-1-3-8)
- MASTER DRIVE INC Urethane Jaw Coupling Insert, Style L099/100 (L099-100U)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L100, 1 7/16" Bore Diameter, 3/8 x 3/16 Keyway (L100-1-7-16)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L225, 1" Bore Diameter, 1/4 x 1/8 Keyway (L225-1)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 1 1/8" Bore Diameter, 1/4 x 1/8 Keyway (L110-1-1-8)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Plain Bore7/8" (9SMPB)
- Master Drive Inc Shaft Couplings