Shop All Shaft Couplings
Master Drive Inc
Cast Iron Jaw Coupling Hub, Style L075, 20mm Bore Diameter, 6mm x 2.8mm Keyway
Mfr # L075-3-4
Zoro # G104900609
product price: $7.55
/ea
Sold in multiples of 4 for $30.20
$30.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Drive Inc
- MFR # L075-3-4
- Zoro # G104900609
- UPC # 806372026897
- Country of Origin China
- Category Shaft Couplings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler x 1/4 Inch Male NPT (Silver Color), PK 25 (CA441Z-25K)
- DAYTON 5V750 V-Belt, 75" Outside Length, 5/8" Top Width, 1 Ribs (13V742)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833415-54)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 5/8" Bore Diameter, 3/16 x 3/32 Keyway (L110-5-8)
- MASTER DRIVE INC Buna-N Jaw Coupling Insert, Style L099/100 (L099-L100N)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L100, 1" Bore Diameter, 1/4 x 1/8 Keyway (L100-1)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L075, 11/16" Bore Diameter, 3/16 x 3/32 Keyway (L075-11-16)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 1 5/8" Bore Diameter, 3/8 x 3/16 Keyway (L110-1-5-8)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L225, 1" Bore Diameter, 1/4 x 1/8 Keyway (L225-1)
- CLIMAX METAL PRODUCTS CC-075-050 Metric One-Piece Clamping Coupling Recessed Screw (CC-075-050)
- Master Drive Inc Couplings, Collars, & Adapters