Shop All Shaft Couplings
Master Drive Inc
Buna-N Jaw Coupling Insert, Style L190
Mfr # L190N
Zoro # G604900796
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Drive Inc
- MFR # L190N
- Zoro # G604900796
- UPC # 806372028204
- Country of Origin China
- Category Shaft Couplings
Description
, color: black/most economic & commonly used insert material with good oil resistance. Temperature range: -40 to +212 f (-40 to +100 c)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Flat Spring (11539)
- GATES Truflex V-Belts, 5L580 (5L580)
- GATES Truflex V-Belts, 4L620 (4L620)
- SMC Straight Union, Push-to-Connect x Push-to-Connect, For 1/4 in x 1/4 in Tube OD, Brass, KQ2H07-00A (KQ2H07-00A)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L100, 5/8" Bore Diameter, 3/16 x 3/32 Keyway (L100-5-8)
- MASTER DRIVE INC Bronze Jaw Coupling Insert, Style L090/095 (L090-095B)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 1 5/8" Bore Diameter, 3/8 x 3/16 Keyway (L110-1-5-8)
- MASTER DRIVE INC Buna-N Jaw Coupling Insert, Style L035 (L035N)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L075, 11/16" Bore Diameter, 3/16 x 3/32 Keyway (L075-11-16)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L100, 7/8" Bore Diameter, 3/16 x 3/32 Keyway (L100-7-8)
- CLIMAX METAL PRODUCTS MRC-12-4H@90 Metric Set Screw Coupling (MRC-12-4H@90)
- Master Drive Inc Couplings, Collars, & Adapters