Shop All Shaft Couplings
Master Drive Inc
Bronze Jaw Coupling Insert, Style L225
Mfr # L225B
Zoro # G804900855
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Drive Inc
- MFR # L225B
- Zoro # G804900855
- UPC # 806372051158
- Country of Origin China
- Category Shaft Couplings
Description
, color: bronze/metal insert designed for high torque loads running at slow speeds. Temperature range: -40 to +450 f (-40 to +232 c)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 5/8 Inch Wide Stainless Steel Preformed Band Clamp for 3/4 Inch Hose, PK 100 (H719-100K)
- GATES Hi-Power II Dubl-V Belts, BB136 (BB136)
- SMC Female Adapter, 3/8 in., TubexFNPT (KQ2F11-35A)
- DIXON Male to Industrial Plug, (M)NPT, 1/4, SS (D2M2-S)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L075, 11/16" Bore Diameter, 3/16 x 3/32 Keyway (L075-11-16)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L100, 1" Bore Diameter, 1/4 x 1/8 Keyway (L100-1)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 5/8" Bore Diameter, 3/16 x 3/32 Keyway (L110-5-8)
- MASTER DRIVE INC Bronze Jaw Coupling Insert, Style L090/095 (L090-095B)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L095, 15/16" Bore Diameter, 1/4 x 1/8 Keyway (L095-15-16)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L190, 1 1/4" Bore Diameter, 1/4 x 1/8 Keyway (L190-1-1-4)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 7/8" (5J78)
- Master Drive Inc Couplings, Collars, & Adapters