Shop All Shaft Couplings
Master Drive Inc
Bronze Jaw Coupling Insert, Style L190
Mfr # L190B
Zoro # G404900675
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Drive Inc
- MFR # L190B
- Zoro # G404900675
- UPC # 806372051141
- Country of Origin China
- Category Shaft Couplings
Description
, color: bronze/metal insert designed for high torque loads running at slow speeds. Temperature range: -40 to +450 f (-40 to +232 c)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 1/4 In, 303 SS (SP-4-SS)
- DYNABRADE Cylinder, Sleeve Adaptor, 59133 (59133)
- WILKERSON Bracket, Wall Mount, Width (In.): 3 in (GPA-96-607)
- TRICO Drum Pump Electric Motor, 1.1Hp (30018)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L075, 11/16" Bore Diameter, 3/16 x 3/32 Keyway (L075-11-16)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 1" Bore Diameter, 1/4 x 1/8 Keyway (L110-1)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L190, 1 1/4" Bore Diameter, 1/4 x 1/8 Keyway (L190-1-1-4)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L090, 1" Bore Diameter, 1/4 x 1/8 Keyway (L090-1)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L095, 15/16" Bore Diameter, 1/4 x 1/8 Keyway (L095-15-16)
- MASTER DRIVE INC Urethane Jaw Coupling Insert, Style L099/100 (L099-100U)
- TB WOODS Sure-Flex Coupling Spacer Hub, 6SC, Bore 1-1/8" (6SCH118)
- Master Drive Inc Couplings, Collars, & Adapters