Shop All Shaft Couplings
Master Drive Inc
Bronze Jaw Coupling Insert, Style L150
Mfr # L150B
Zoro # G204900974
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Drive Inc
- MFR # L150B
- Zoro # G204900974
- UPC # 806372051134
- Country of Origin China
- Category Shaft Couplings
Description
, color: bronze/metal insert designed for high torque loads running at slow speeds. Temperature range: -40 to +450 f (-40 to +232 c)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 7.3 in-lb Max. Torque, 35 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE31)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (BK50x1)
- DIXON Boss Ground Joint Female Spud, SS, 1" (RGB13)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (6712-5)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 5/8" Bore Diameter, 3/16 x 3/32 Keyway (L110-5-8)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L225, 1" Bore Diameter, 1/4 x 1/8 Keyway (L225-1)
- MASTER DRIVE INC Bronze Jaw Coupling Insert, Style L090/095 (L090-095B)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 1 1/8" Bore Diameter, 1/4 x 1/8 Keyway (L110-1-1-8)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L090, 1" Bore Diameter, 1/4 x 1/8 Keyway (L090-1)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L095, 15/16" Bore Diameter, 1/4 x 1/8 Keyway (L095-15-16)
- KOP-FLEX Disc Coupling Standard Hub - Style Kd10 - Size 254 - Rough Bore (254 KD 10 SHUB)
- Master Drive Inc Couplings, Collars, & Adapters