Shop All Door Wedges
Master Mfg
Door Wedge No Slip, Rubber, Gray, 1-1/4"H x 2-1/4"W, PK.2
Mfr # GD002
Zoro # G2852692
original price:
$12.59
24% off
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Gray
- Length 4 3/4 in
- Height 1 1/4 in
- Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Mfg
- MFR # GD002
- Zoro # G2852692
- UPC # 034238009726
- Country of Origin United States
- Category Door Wedges
Dimensions
Length | 4 3/4 in |
Height | 1 1/4 in |
Width | 2 1/4 in |
Details
Item | Door Wedge No Slip |
Material | Rubber |
Color | Gray |
Description
Door Wedge No Slip, Gray, Length 4 3/4 in, Width 2 1/4 in, Height 1 1/4 in, Material Rubber, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK BP36575G10 5-1/16" (128 mm) CTC Edge Pull Satin Nickel Finish (BP36575G10)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-14-52)
- ABLOY Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W (PL330/25B-KD)
- DELTA LOCK Sliding Door Lock, T-Bolt Plunger, Alike (G SR1250T625PCSM2)
- MASTER MFG Yellow Magnetic Giant Foot Door St, PK12 (978CS)
- MASTER MFG Door Stop Wedge XL, Safety Yellow, 2"H x 3-1/2"W, PK.2 (GD005)
- KWIKSET Combo Screws (81711-002)
- DELTANA Round Universal Floor Bumper Unlacquered Bright Brass 3" (UFB7500U3-UNL)
- PRIMELINE TOOLS Door Holder Tip, 1 in. x 3/4 in., Rubber, Black, Includes Fasteners (10 Pack) (MP4557)
- EMTEK Satin Nickel Stop, 2251US15 (2251US15)
- KWIKSET Thick Door Screw Pack for Single Cylinde (81691-006)
- Master Mfg Door Stops & Holders