Shop All Corrosion Inhibitors
Master Chemical
Washing Fluid, 54 gal
Mfr # CLEAN2029/54
Zoro # G3739391
product price: $1,454.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$1,454.99
Free 30-Day Returns
Key Features
- Container Size 54 gal
- Max. Operating Temp. 180 Degrees F
- Min. Operating Temp. 140 Degrees F
- Size 54 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Chemical
- MFR # CLEAN2029/54
- Zoro # G3739391
- UPC # 641238027409
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 54 gal |
Size | 54 gal |
Description
Parts Washer Cleaner, Base Type Water, Removes Heavy Soils, For Material Type Aluminum Alloys, Cast Iron, Stainless Steel, Steel, Titanium, Flash Point 216 Degrees F, Container Size 54 gal, Ready to Use/Concentrated Concentrated, Product Form Liquid, Minimum Operating Temperature 140 Degrees F, Container Type Drum, Standards Clean Air Solvent by the California South Coast AQMD, Cleaner Type Cleaner, Color Yellow/White, For Washer Type Water-Based Parts Washers, Fragrance Mild, Low Foam Low Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZB03820-15-53-G)
- TOMPKINS Hydraulic Fitting-Steel06MOR-04FJX (6402-06-04)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/4 Inch NPT Male End, PK 50 (FM44-50K)
- CRC Multi-Purpose Lubricant and Corrosion Inhibitor, 3-36, -50 to 250 Degrees F, 16 oz Spray Bottle (03007)
- MASTER CHEMICAL Washing Fluid, 1 gal (CLEAN2029/1G)
- MASTER CHEMICAL Washing Fluid, 5 gal (CLEAN2029/5)
- RUSTLICK Corrosion Protection, 5 gal (71051)
- LPS Corrosion Inhibitor, 16 Oz. (05916)
- FLUID FILM Corrosion Inhibitor, 55 gal. (DAR)
- SUPER LUBE Tube Anti-Corrosion & Connector Gel 3 Oz. (82003)
- FLUID FILM Corrosion Inhibitor, 1 gal. (CNAS-B)
- Master Chemical Corrosion Inhibitors