Shop All All Purpose Cleaners
Master Chemical
Washing Compund, 5 gal. Pail, Mild, Detergent
Mfr # CLEAN2430/5
Zoro # G3699997
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Fragrance Mild, Detergent
- Recommended Dilution 2%-5% in Water
- Color Concentrate: Clear Colorless to Pale Yellow, Working Solution: Colorless to Pale Yellow
- Ready to Use/Concentrated Concentrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Chemical
- MFR # CLEAN2430/5
- Zoro # G3699997
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 5 gal. |
Details
Container Type | Pail |
Fragrance | Mild, Detergent |
Recommended Dilution | 2%-5% in Water |
Color | Concentrate: Clear Colorless to Pale Yellow, Working Solution: Colorless to Pale Yellow |
Ready to Use/Concentrated | Concentrated |
Item | Washing Compund |
Chemicals For Use On Surface | Ferrous, Aluminum, and Copper Alloy Parts |
Application | Metal Washing |
Sub-Category | Pressure Washer Solutions |
Flash Point | None To Boiling |
Effective Temp. | Ambient to 140 Degrees F (60 Degrees C) |
Cleaner Form | Liquid |
Description
Washing Compund, Size 5 gal, Container Type Pail, Recommended Dilution 2 to 5 Percent, Mild
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Replacement Squeegee Blade, 24"L, Rubber (77349)
- ARM & HAMMER Deodorizing Carpet Cleaning Powder, Fresh, 30 oz, PK6 (33200-11538)
- HARDWARE RESOURCES Trash Can Ring, Ring, Steel (TCR10-SS)
- KLEENEX 2 Ply Facial Tissue, 125 Sheets (TT2FTK)
- MASTER CHEMICAL Washing Compund, 1 gal. Jug, Mild, Detergent (CLEAN2430/1)
- MASTER CHEMICAL Cleaner, 54 gal. Drum, Mild (TASK2GF/54)
- MASTER CHEMICAL Cleaner, 1 gal. Jug, Mild (TASK2GF/1)
- MASTER CHEMICAL Cleaner, 32 oz. Trigger Spray Bottle, Unscented (TASK2GF/1QT)
- BEST SANITIZERS Heavy-Duty CIP Cleaner, Bucket, Unscented (BSI5502)
- SEM PRODUCTS ZERO VOC SURFACE CLEANER QT (SE77774)
- RUBBERMAID COMMERCIAL Rubbermaid Comm Prod 209302 Blended Dust Mop Kit (209302)
- Master Chemical All Purpose Cleaners