Shop All All Purpose Cleaners
Master Chemical
Cleaner, 54 gal. Drum, Mild
Mfr # TASK2GF/54
Zoro # G3690784
product price: $994.99
/ea
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Drum
- Size 54 gal.
- Fragrance Mild
- Recommended Dilution 100:1
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Chemical
- MFR # TASK2GF/54
- Zoro # G3690784
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 54 gal. |
Container Size | 54 gal |
Cleaner Container Size | 54 gal |
Description
Super Strength Industrial Cleaner, Cleaner Chemical Product Grouping Degreasers, Drum, 54 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 100:1, Cleaner Form Liquid, VOC Content 12 Percent, Biodegradable Yes, Butyl Free Yes, Application Facility Maintenance, pH Value Alkaline, pH Level 10.0 to 10.5, SARA, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating Not Rated, Product Series Task2(TM) GF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT HOSE END - 1.5 in. DRAIN CAP & INSERT (1008639)
- SC JOHNSON PROFESSIONAL 1,000 mL Foam Hand Soap Cartridge, 6 PK (AGB1L)
- GEN 2 Ply Tissues, 100/Box Sheets (GEN6501)
- PIG Sorbents, 24 gal, 5 in x 20 ft, Oil, White, Polyester (BOM403)
- MASTER CHEMICAL Washing Compund, 5 gal. Pail, Mild, Detergent (CLEAN2430/5)
- MASTER CHEMICAL Washing Compund, 1 gal. Jug, Mild, Detergent (CLEAN2430/1)
- MASTER CHEMICAL Cleaner, 32 oz. Trigger Spray Bottle, Unscented (TASK2GF/1QT)
- MASTER CHEMICAL Cleaner, 1 gal. Jug, Mild (TASK2GF/1)
- SOFT SCRUB Cleaners & Detergents, 24 oz Bottle, Lemon, 9 PK (DIA 00865)
- BLACK SWAN All Purpose Primer/Cleaner (Purple) pt. (08010)
- MEGUIARS CITRUS POWER CLEANER PLUS 5GAL (MGD-10705)
- Master Chemical All Purpose Cleaners