Shop All Protective Floor Coverings
Master Caster
Wrap Around Felt Floor Savers, Rect, 7.25w x 1d x 8h, Gray/Black, PK16
Mfr # 88458
Zoro # G4067181
product price: $38.79
/pk 16, $2.42/ea
$38.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Felt
- Color Gray/Black
- Weight 0.175 lbs
- For Use With Chair Rails
- Depth 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Caster
- MFR # 88458
- Zoro # G4067181
- UPC # 34238884583
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Depth | 1" |
Overall Height | 8" |
Overall Width | 7.25" |
Details
Material | Felt |
Color | Gray/Black |
Weight | 0.175 lbs |
For Use With | Chair Rails |
Description
Master Caster® Wrap Around Felt Floor Savers, Rectangular, 7.25w x 1d x 8h, Gray/Black, 16/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Nabber, Trigger, Nifty, 36", PK5 (NT090CT)
- DQB DECK BRUSH 10"" (08760)
- ROYAL APPLIANCE MANUFACTURING Oreck® Orbiter Floor Machine, 13" Cleaning Path (ORB550MC)
- SPILL MAGIC Sorbents, 8 gal, Universal, White (97125)
- MASTER CASTER Like New Solutions, Floor Savers, Round, 1.5" Dia., Clear/Gray, PK8 (88451)
- MASTER CASTER Like New Solutions, Floor Savers, Round, 1.38" Dia., Clear/Gray, PK8 (88450)
- POLAR PLASTICS Construction Film, 10 mil, Clear (C2010)
- BERRY PLASTICS Berry Plastics 625949 20 x 100 ft. x 4 Mil; Black Polyethylene Film (198994)
- FLOORTEX Hometex Anti-Microb Bathroom Set, 2Ct (FRHMBRSET1)
- PLASTICOVER Crpt Film Applictr, Blu, 24, 36 or 48 In W (PCA243648)
- 3M Dirt Trap Dispenser, 18-3/4" L, 5-9/16" W (36863)
- Master Caster Protective Floor Coverings