Shop All Stem Casters
Master Caster
Safety Casters, Oversize Neck Polyurethane, B Stem, 110 lb/Caster, PK5
Mfr # 64335
Zoro # G4066929
product price: $52.19
/pk 5, $10.44/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type B
- Wheel/Tread Material Soft
- Application Chair Mats; Hard Floors
- Number of Wheels 5/Set
- Wheel Dia. 2" Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Caster
- MFR # 64335
- Zoro # G4066929
- UPC # 34238643357
- Country of Origin Germany
- Category Stem Casters
Dimensions
Wheel Dia. | 2" Wheel |
Details
Caster Stem Type | B |
Wheel/Tread Material | Soft |
Application | Chair Mats; Hard Floors |
Number of Wheels | 5/Set |
Load Capacity | 110 lbs Per Caster |
Color | Matte Black |
Material | Polyurethane |
Weight | 1.449 lbs |
Description
Master Caster® Safety Casters, Oversize Neck Polyurethane, B Stem, 110 lbs/Caster, 5/Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 16BF (U16)
- ZORO SELECT O-Ring, D143 (D143)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps (1007R1824A6E10B4C1P6)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC1624482ALU5PUS)
- MASTER CASTER Safety Casters, Standard Neck, Nylon, B Stem, 110 lbs/Caster, PK5 (64234)
- MASTER CASTER Deluxe Futura Casters, Polyurethane, B and K Stems, 120 lb/Caster, PK5 (23620)
- SERVICE CASTER 4 Inch Gray Polyurethane Swivel 58 Inch Threaded Stem Caster Set with Total Lock Brake (SCC-TSTTL20S414-PPUB-58212-4)
- ZORO SELECT Stem Caster, 125 lb. Load, 7/16" Stem Dia. (413X06)
- SHEPHERD CASTER 75mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 165 lb (PSF75302GR)
- RICHELIEU HARDWARE Contemporary Furniture Caster, Swivel with Brake, with Threaded Stem, Clear (31001020386)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Swivel 3/4 Inch Square Stem Caster Set with Brake (SCC-SQ20S3514-TPRB-TLB-34-4)
- Master Caster Casters